Beli emergency lighting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Maxspid Emergency Light Twin Lamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Maxspid Emergency Light Twin Lamp
    atribut:
    • Dimensions (mm): 281x77x314
    • Mode of Operation: Non-Maintained
    • Lamp: 2 x 3W High Power LED
    • Rated Duration (hour): 3
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
    • Mounting: Wall
    • Power Consumption (W): < 2.2
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
  2. LUMAPRO General Purpose Emergency Light
    Mulai

    Rp1.199.900

    LUMAPRO General Purpose Emergency Light
    Deskripsi:
    Plastic emergency lights won't rust and are lightweight to ease installation. They are a cost-effective alternative to steel in areas where local safety codes don't require steel housings and where fixtures won't be subject to impacts or abuse.
    atribut:
    • UNSPSC: 39111706
    • Adjustable Lamp Heads: Yes
    • Battery Chemistry: Sealed Lead Acid
    • Battery Recharge Time (hour): 24
    • Battery Voltage (V): 6 DC
    • Bulb Included: Yes
    • Bulb Type: Incandescent
    • Current (A): 0.1
    • Emergency Battery Backup: Yes
    • Emergency Illuminuteation Time (minute): 90
    • Emergency Wattage (W): 10.8
    • Environmental Rating: Damp Location Rated
    • Fixture Wattage (W): 5
    • Housing Color: White
    • Housing Finish: Matte
    • Housing Material: Plastic
    • IP Rating: Not Rated
    • Includes: Ready/Charge Lamp
    • Input Voltage (V): 120/277 AC
    • Item - MERCH: Emergency Light
    • Lamp Color Temperature (Kelvin): 2700
    • Lamp Output (lm): 95
    • Lamp Wattage (W): 5.4
    • Lighting Technology: Incandescent
    • Maximum Operating Temperature (°F): 104
    • Minimum Operating Temperature (°F): 50
    • Mounting Location: Ceiling; Wall
    • Mounting Type: Surface
    • NEMA Rating: Not Rated
    • Number of Bulbs: 2
    • Number of Lamp Heads: 2
    • Output voltage (V): 6 DC
    • Recommended Mounting Height (ft): 10
    • Recommended Single Fixture Spacing (ft): 8
    • Remote Capable: No
    • Self Diagnostics: No
  3. OPPLE LED Emergency Lighting Luminaire
    Mulai

    Rp549.900

    OPPLE LED Emergency Lighting Luminaire
    Deskripsi:
    OP-ZFZD-E3W-S206-Emergency-3H-ES-DZBenefits- Safe and reliable- Easier installation- Suitable for more installation environments
    atribut:
    • Battery Type: Ni-Cd
    • Charging Time (hour): ≤24
    • Emergency Time (m): ≥90
    • Frequency (Hz): 50/60
    • Housing Colour: White
    • Ingress Protection (IP) Rating: IP30
    • Life Time (hour): 20000 (L70B50)
    • Lumen (lm): ≥50
    • Material: Flame Retardant Plastic + Cold Rolled Sheet Housing, PC Optical
    • Operating Temperature (°C): -0 to 45
    • Power (W): 3
    • Size (mm): 254x268x45
    • Storage Environment (°C): -20 to 60
    • Voltage (V): 220-240 AC
  4. GLOBAL FINISHING SOLUTIONS 4ft. Linear Fluorescent Hazardous Location Light
    Mulai

    Rp14.999.900

    GLOBAL FINISHING SOLUTIONS 4ft. Linear Fluorescent Hazardous Location Light
    Deskripsi:
    These Class I fixtures illuminate Division 2 hazardous locations where flammable gases or vapors are normally confined or not present in ignitable concentrations. Their group ratings designate use in locations with specific types of gas or vapor. They prevent arcs or sparks within the fixture from igniting gases or vapors on or near the fixture. Flammable gases and vapors are Class I hazards commonly found in petroleum refineries, fuel dispensaries, sewage treatment plants, and processes using chemicals, paints, coatings, or sealants.
    atribut:
    • UNSPSC: 30201702
    • BAA Compliant: Yes
    • Bulbs Included: Yes
    • CA Title 24 Compliant: Yes
    • Color Rendering Index: 85
    • Color Temperature (Kelvin): 5000
    • Dimmable: No
    • Emergency Battery Backup: No
    • Fixture Ballast Type: Electronic
    • Fixture Voltage (V): 120/277 AC
    • For Bulb Shape: T8
    • For Bulb Type: Fluorescent
    • For Maximum Bulb Wattage (W): 32
    • For Number of Bulbs: 4
    • Housing Finish: Unfinished
    • Includes: Tube
    • Item - MERCH: T8 Light Fixture
    • Lighting Certification: Unrated
    • Lighting Technology: Fluorescent
    • Lumens (lm): 2850
    • Lumens per Watt (lm/W): 89
    • Maximum Fixture Wattage (W): 32
    • Mounting Location: Surface
    • Number of Bulbs: 4
    • Overall Height (inch): 2-1/4
    • Overall Length (inch): 48
    • Overall Width (inch): 18-7/8
    • Safety Rating: Class 1, Division 2, Groups A, B, C, D
    • Standards: cETLus Listed
    • Temperature Code: T8
    • UL/CSA/ETL Listed: ETL Listed, ETL-C Listed
  5. LITHONIA LIGHTING 2x4ft. LED Panel & Troffer
    Mulai

    Rp3.999.900

    LITHONIA LIGHTING 2x4ft. LED Panel & Troffer
    Deskripsi:
    The flat lens of these LED panels focuses light downward and reduces glare to provide a smooth, consistent lighting effect.
    atribut:
    • Dimmable: Yes
    • Light Technology: LED
    • Nominal Length (ft): 2x4
  6. Panasonic Lampu Emergency
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Panasonic Lampu Emergency
    atribut:
    • Lumens (lm): 2x400
    • Power (W): 2x6
    • Maximum Usage: 8.5 hours
    • Voltage: AC 100-220V, 50/60 Hz
    • Without Remote: Yes
  7. LITHONIA LIGHTING 2x2ft. LED Panel & Troffer
    Mulai

    Rp2.999.900

    LITHONIA LIGHTING 2x2ft. LED Panel & Troffer
    Deskripsi:
    The flat lens of these LED panels focuses light downward and reduces glare to provide a smooth, consistent lighting effect.
    atribut:
    • Dimmable: Yes
    • Light Technology: LED
    • Nominal Length (ft): 2x2
    • Sensor Type: No Sensor
  8. OneMed Wheelchair (Kursi Roda Medis)
    Mulai

    Rp1.399.900

    OneMed Wheelchair (Kursi Roda Medis)
    Deskripsi:
    Kursi roda ekonomis bahan chromed steel pada bagian pijakan kaki dan rangka sandaran tangan, serta dapat diberi tiang infus. (warna rangka: silver metalic chromed) Berat maksimal pengguna: 100 kg Lebar tempat duduk: 46 cm Dimensi 94 x 23 x 89 cm Satuan: unit NOMOR IZIN EDAR: AKD 11402900186
  9. CMOS Lampu Emergency
    Mulai

    Rp729.900

    CMOS Lampu Emergency
    atribut:
    • Dimensions (mm): 280x100x285
    • Power Source: DC
    • Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
    • Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
    • Bulb Type: Bulb 6w
    • Battery Count: 1
    • Battery Recharge Duration: 20-30 hours
    • Bulb Count: 2
  10. OMRON Healthcare Body Composition Monitor
    Mulai

    Rp849.900

    OMRON Healthcare Body Composition Monitor
    Deskripsi:
    Body Composition Monitor HBF-222T With advanced Bluetooth Connectivity embedded in Omron HBF-222T Body Composition Monitor, you will be able to send the collected data from the machine directly to the Omron Connect app on your smart devices. This data can then be easily fed into other weight / diet management apps. This will allow you to have total control of your weight management program at your fingertips. Availability of models varies across countries. Please contact our local offices for more information. - Body Weight - Body Mass Index (BMI) - Skeletal Muscle - Body Fat - 4 Users Memory with Auto Recognition for the Users - Resting Metabolism - Body Age - Visceral Fat - OMRON connect App makes it easy to view, save, and manage your health data - Bluetooth® Connectivity
  11. Philips SimBat Batten Light Fitting (Rumah Lampu)
    10%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    Philips SimBat Batten Light Fitting (Rumah Lampu)
    Deskripsi:
    Komoditi batten kualitas tinggi yang tersedia dalam versi tunggal atau ganda digunakan dengan lampu neon T8 untuk penerangan umum. Produk ini bisa dipasang langsung pada langit-langit atau di dinding. Rumah neon dibuat dari lempengan besi dengan pengecatan bubuk putih. Bagian yang memanjang dari rumah neon ini dilengkapi dengan tulang penyangga. Produk ini dipasarkan lengkap dengan ballast dan starter terpasang. Tersedia untuk bermacam-macam daya lampu.Keunggulan:- Mudah dalam pemasangan- Aman dan nyaman dalam pemakaian- Tahan lama- Aplikasi:- Penerangan umum- Sekolah- Supermarket- Pergudangan- Penerangan Industri- PerumahanKasifikasi:- IP 20
    atribut:
    • Classification: IP 20
  12. Harmit Lampu Tanda Exit
    Mulai

    Rp51.900

    Harmit Lampu Tanda Exit
    Deskripsi:
    EXIT SIGN LED Light Lampu Petunjuk EMERGENCY Harmit HM-309SAAT LISTRIK TIBA-TIBA PADAM OTOMATIS LAMPU TETAP MENYALA jadi sangat efektif menjadi petunjuk jalan keluar (keadaan darurat gelap).
    atribut:
    • Charging Time (hour): estimate 24-40
    • Dimensions (LxWxH) (cm): 36x2.5x14.5
    • Emergency Time (m): Approx. 90 min & can be more/less
    • Input Voltage (V): 220-240 (50-60Hz)
    • Lamp: 6 LED
    • Material: Glass & Metal
    • Power (W): 3
  13. Philips MASTER LEDtube EM/Mains T8 (Lampu)
    Mulai

    Rp269.900

    Philips MASTER LEDtube EM/Mains T8 (Lampu)
    atribut:
    • Input Frequency (Hz): 50 to 60
    • Type: T8
    • EU RoHS compliant: Yes
  14. Maxspid Emergency Light Provider
    Mulai

    Rp3.899.900

    Maxspid Emergency Light Provider
    atribut:
    • Dimensions (mm): 280x128x145
    • Mode of Operation: Non-Maintained
    • Lamp: 2 x 3W High Power LED
    • Rated Duration (hour): 2
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: High temp nickel cadmium
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Diffuser: High impact thermoplastic enclosure in a matt white finish. Transparent half cylinder Polycarbonate lamp shield with fresnel pattern and fully adjustable self-locking lamp heads.
    • Mounting: Wall or ceiling. The snap-fit design will facilitate easy installations. Easily removable mounting and knockout holes are provided (fitting can be positioned vertically or horizontally)
    • Power Consumption (W): < 2
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Rocker Switch
    • Warranty: 1 Year
  15. CMOS Lampu Emergency LED
    Mulai

    Rp169.900

    CMOS Lampu Emergency LED
    Deskripsi:
    Lampu darurat
Daftar Harga emergency lighting Terbaru November 2026
Maxspid Emergency Light Twin LampRp1.699.900
LUMAPRO General Purpose Emergency LightRp1.199.900
OPPLE LED Emergency Lighting LuminaireRp549.900
GLOBAL FINISHING SOLUTIONS 4ft. Linear Fluorescent Hazardous Location LightRp14.999.900
Legrand Emergency Luminaire U21 LED (Emergency Light)Rp1.799.900
LITHONIA LIGHTING 2x4ft. LED Panel & TrofferRp3.999.900
Panasonic Lampu EmergencyRp1.199.900
LITHONIA LIGHTING 2x2ft. LED Panel & TrofferRp2.999.900
REPRO LIGHTING Lampu T5 LEDRp58.900
OneMed Wheelchair (Kursi Roda Medis)Rp1.399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)